This product requires certification to purchase.

Cleaning System

MTI Whirlpools®

Cleaning System

  • Fast #
  • Part #MTIFFSO
  • Item #3685867
  • Manufacturer Part #FFSO
5 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Cleaning System

  • Fast #
  • Part #MTIFFSO
  • Item #3685867
  • Manufacturer Part #FFSO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Color finish: White
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Cleaning System
UL Listed:
No