Flat Panel Skirt or Frame Combo in White
Flat Panel Skirt or Frame Combo in White
Product Details
Product Details
- Acrylic skirt and frame design
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MTI Whirlpools Acrylic Tub
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Plastic
- NSF Certified:
- No