This product requires certification to purchase.

8 in. Bathroom Sink Drain in Chrome

MTI Whirlpools®

8 in. Bathroom Sink Drain in Chrome

  • Fast #
  • Part #MTIDKFGCN
  • Item #7539099
  • Manufacturer Part #DKFGCN
3.9 out of 5 Customer Rating
Brand image
MTI Whirlpools®

8 in. Bathroom Sink Drain in Chrome

  • Fast #
  • Part #MTIDKFGCN
  • Item #7539099
  • Manufacturer Part #DKFGCN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MTI has a variety of drains kits available for each tub. Drains and overflows are not installed at the factory, unless otherwise indicated on tub specification sheets. Please specify tub model when ordering drain kits separately
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-1/2 in
Tailpiece Length
8 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
IAPMO Listed
No
Product Type
Finger Touch Drain