9 in. Grab Bar in White
9 in. Grab Bar in White
Frequently Purchased Together
Product Details
- Grab bar
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MTI Whirlpools Acrylic Tub
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic