This product requires certification to purchase.

Acrylic Toe-Tap Drain in White

MTI Whirlpools®

Acrylic Toe-Tap Drain in White

  • Fast #
  • Part #MTISLOTIOWHU
  • Item #9558213
  • Manufacturer Part #SLOTIOWHU
4 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Acrylic Toe-Tap Drain in White

  • Fast #
  • Part #MTISLOTIOWHU
  • Item #9558213
  • Manufacturer Part #SLOTIOWHU
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.7, ANSI Z124.1
ASTM:
ASTM F-462 1994
Color Finish Category:
Whites
Color Finish Name:
White
Drain Body Material:
Plastic
Drain Body Material Type:
Acrylic
Drain Installation Type:
Above or Through Floor
Fits Model:
Kahlo 3 Model #120
IAPMO Listed:
No
Trim Only:
No
WaterSense Labeled:
No