ALISSA 62X32 SOAKER WITHOUT PEDESTAL BASE IN MATTE WHITE
Alissa 2 ALISSA 62X32 SOAKER WITHOUT PEDESTAL BASE IN MATTE WHITE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI solid stone tubs are constructed using MTI's proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material
- SculptureStone is a mixture of ground natural minerals and high performance resins that are liquefied, poured and then hardened
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite "green"
- The result is molded stone, 100% solid
- In contrast to some composite material products on the market, MTI Boutique collection products are solid through and through, with no layers, hollow or void areas and no surface coating
- This material is non-porous, stain, mold and mildew-resistant, making cleaning and maintenance easy
- All Boutique collection tubs are handcrafted with pride in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Basin Length:
- 40-1/2 in
- Basin Width:
- 23 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 74 gal
- Collection:
- Alissa 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Configuration:
- Soaker
- Depth:
- 15 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 61-3/8 in
- Material:
- Engineered Solid Stone
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overflow Included:
- Yes
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- Yes
- Weight:
- 190 lb
- Width:
- 32 in