ANDREA 3A ACR CXL SCULPTED 1 SIDE SOAKER - WHIT 72X35.75
Andrea® 3 ANDREA 3A ACR CXL SCULPTED 1 SIDE SOAKER - WHIT 72X35.75
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Available in several designer colors.
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Collection:
- Andrea® 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17-1/2
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 22-3/4
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 72
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 72
- Overall Width:
- 36
- Type:
- MTIS93ASCULPT1
- UL Listed:
- Yes
- Width:
- 36