This product requires certification to purchase.

60 x 30 in. Soaker Drop-In Bathtub Left and Right Drain in White

MTI Whirlpools®

Andrea® 60 x 30 in. Soaker Drop-In Bathtub Left and Right Drain in White

  • Fast #
  • Part #MTIS105DMWHUM
  • Item #9772784
  • Manufacturer Part #S105DM-WH-UM
5 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Andrea® 60 x 30 in. Soaker Drop-In Bathtub Left and Right Drain in White

  • Fast #
  • Part #MTIS105DMWHUM
  • Item #9772784
  • Manufacturer Part #S105DM-WH-UM
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Collection:
Andrea®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left, Right
Installation Type:
Undermount
Material:
Composite, DoloMatte, Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.PWARNINGS.CA.GOV.
Soaking Depth:
15-1/2 in
Weight:
90 lb