This product requires certification to purchase.

60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

MTI Whirlpools®

Andrea® 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIS96WHUM
  • Item #4267281
  • Manufacturer Part #S96-WH-UM
3.7 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Andrea® 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIS96WHUM
  • Item #4267281
  • Manufacturer Part #S96-WH-UM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in several designer colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
57 gal
Collection:
Andrea®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4
Drain Location:
Left
Drain Opening:
2
GSA Approved:
No
Height:
18-1/4
IAPMO Listed:
No
Installation Type:
Undermount
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Length:
60
Overall Width:
32
UL Listed:
Yes