This product requires certification to purchase.

72 x 36 in. Air Bath Drop-In Bathtub with Left Drain in White

MTI Whirlpools®

Andrea® 72 x 36 in. Air Bath Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIAEAP93UWHDI
  • Item #4267362
  • Manufacturer Part #AEAP93U-WH-DI
3.7 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Andrea® 72 x 36 in. Air Bath Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIAEAP93UWHDI
  • Item #4267362
  • Manufacturer Part #AEAP93U-WH-DI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 8 point-massage jets
  • Pre-leveled foam base increases overall height 2-3"
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Includes 2-bhp pump and inline heater
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1, ANSI A112.19.7
ASTM:
ASTM F-462-1994
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
100 gal
Collection:
Andrea®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
17-1/2 in
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
38
Origin:
Domestic
Overall Length:
72 in
Overall Width:
36 in
Pump Location:
Right
UL Listed:
Yes
Volts:
110V