50 x 23-5/8 in. Air Bath Drop-In Bathtub with Center Drain in White
Atlantica 50 x 23-5/8 in. Air Bath Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Features 6 point-massage jets
- Pre-leveled foam base increases overall height 2-3"
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Hexagon
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 71 gal
- Collection:
- Atlantica
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 20
- Drain Location:
- Center
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 23-3/4
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 26
- Origin:
- Domestic
- Overall Length:
- 50
- Overall Width:
- 23-5/8
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 110V