58-7/8 x 36 in. Soaker Drop-In Bathtub with Left Drain in White
Basics® 58-7/8 x 36 in. Soaker Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soaking bath
- Pre-leveled foam base
- Includes integral front skirting and 3-sided integral tile flange
- Textured bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 58-7/8
- Overall Width:
- 36
- UL Listed:
- No