This product requires certification to purchase.

19 in. Undermount Rectangular Engineered Stone Bathroom Sink in Matte White

MTI Whirlpools®

Boutique 19 in. Undermount Rectangular Engineered Stone Bathroom Sink in Matte White

  • Fast #
  • Part #MTIMTCS770WHMT
  • Item #9404862
  • Manufacturer Part #MTCS770-WH-MT
4 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Boutique 19 in. Undermount Rectangular Engineered Stone Bathroom Sink in Matte White

  • Fast #
  • Part #MTIMTCS770WHMT
  • Item #9404862
  • Manufacturer Part #MTCS770-WH-MT
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Boutique
Color Finish Category:
Whites
Color Finish Name:
Matte White
Height:
5-1/2 in
Length:
19 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
19 in x 13 in x 3-3/4 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Engineered Stone
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
13 in