39-1/2 in. Undermount Rectangular Stone Bathroom Sink in White Matte
Boutique 39-1/2 in. Undermount Rectangular Stone Bathroom Sink in White Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece construction using Engineered Solid Stone (ESS) material, which is solid through and through.
- ESS is a mixture of ground natural materials and binding agents that are liquefied, poured and then hardened
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- Sink has no overflow. Requires vessel-style drain kit without overflow. Check local codes.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Boutique
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 39-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 37 in x 12-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stone
- Sink Size Range:
- Greater than 36 in
- Width:
- 14-1/2 in