This product requires certification to purchase.

66 x 36 in. SculptureStone® Solid Surface Shower Base with Left Drain in White Matte

MTI Whirlpools®

Boutique 66 x 36 in. SculptureStone® Solid Surface Shower Base with Left Drain in White Matte

  • Fast #
  • Part #MTISBSS6636HDWHLH
  • Item #4296613
  • Manufacturer Part #SBSS6636HDWHLH
4.8 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Boutique 66 x 36 in. SculptureStone® Solid Surface Shower Base with Left Drain in White Matte

  • Fast #
  • Part #MTISBSS6636HDWHLH
  • Item #4296613
  • Manufacturer Part #SBSS6636HDWHLH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed using MTI’s SculptureStone™ material.
  • SculptureStone™ is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including minerals mined from the earth, making it quite “Green”.
  • The result is molded stone.
  • All are multiple-threshold design with hidden drain.
  • Tile flange(s) included to facilitate installation.
  • Pre-leveled and includes a foam base.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462 1994
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Boutique
Color Finish Category:
Whites
Color Finish Name:
White Matte
Depth:
2 in
Drain Location:
Left
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
66 in
Material:
SculptureStone
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
3-1/4 in
UL Listed:
Yes
Width:
36 in