48 x 32 in. Acrylic Shower Base with Right Drain and Left Corner Seat in White
Designer 48 x 32 in. Acrylic Shower Base with Right Drain and Left Corner Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cross-linked cast acrylic construction
- Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
- The surface is extremely scratch and stain-resistant
- The non-porous surface makes cleaning and sanitizing faster and better
- Textured bottom meets ASTM F-462-1994 for slip-resistance
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462 1994
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 48 in
- Material:
- Acrylic
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6 in
- UL Listed:
- Yes
- Width:
- 32 in