This product requires certification to purchase.

24 in. Semi-recessed Oval Stone Bathroom Sink in White Matte

MTI Whirlpools®

Elena SR 24 in. Semi-recessed Oval Stone Bathroom Sink in White Matte

  • Fast #
  • Part #MTIMTCS759WHMT
  • Item #7390649
  • Manufacturer Part #MTCS759-WH-MT
5 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Elena SR 24 in. Semi-recessed Oval Stone Bathroom Sink in White Matte

  • Fast #
  • Part #MTIMTCS759WHMT
  • Item #7390649
  • Manufacturer Part #MTCS759-WH-MT
5 out of 5 Customer Rating

X Points

Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All are made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elena SR
Color Finish Category:
Whites
Color Finish Name:
White Matte
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
Shape:
Oval
Sink Bowl Size:
24 in x 14 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Semi-recessed Mount
Sink Material:
Stone
Sink Size Range:
20 in - 25.99 in
Width:
14 in