This product requires certification to purchase.

72-7/8 x 37 in. Freestanding Bathtub in White Matte

MTI Whirlpools®

Elise 4 72-7/8 x 37 in. Freestanding Bathtub in White Matte

  • Fast #
  • Part #MTIAST193WHMT
  • Item #4719107
  • Manufacturer Part #AST193-WH-MT
5 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Elise 4 72-7/8 x 37 in. Freestanding Bathtub in White Matte

  • Fast #
  • Part #MTIAST193WHMT
  • Item #4719107
  • Manufacturer Part #AST193-WH-MT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
  • Includes waterproof air system remote control, keypad and Chrome slotted overflow toe-tap drain kit
  • ESS pedestal base
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
102 gal
Collection:
Elise 4
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Whirlpool
Depth:
18-1/2 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
24-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone
NSF Certified:
No
Number of Jets:
20
Origin:
Domestic
Overall Height:
22-3/4 in
Overall Length:
72-7/8 in
Overall Width:
37 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes
Volts:
110V