This product requires certification to purchase.

63 x 32 in. Freestanding Bathtub in White Matte

MTI Whirlpools®

Elise 5 63 x 32 in. Freestanding Bathtub in White Matte

  • Fast #
  • Part #MTIS194WHMT
  • Item #4718997
  • Manufacturer Part #S194-WH-MT
3.2 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Elise 5 63 x 32 in. Freestanding Bathtub in White Matte

  • Fast #
  • Part #MTIS194WHMT
  • Item #4718997
  • Manufacturer Part #S194-WH-MT
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • ESS pedestal base
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
74 gal
Collection:
Elise 5
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Soaker
Depth:
16-1/2 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
22 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone
NSF Certified:
No
Origin:
Domestic
Overall Height:
20-1/2 in
Overall Length:
63 in
Overall Width:
32 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes