72-7/8 x 37 in. Freestanding Bathtub in Matte White with Center Drain
Elise 72-7/8 x 37 in. Freestanding Bathtub in Matte White with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- ESS pedestal base
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- Basin Length:
- 46-3/4 in
- Basin Width:
- 26-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Clawfoot Included:
- No
- Collection:
- Elise
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Configuration:
- Soaker
- Depth:
- 18-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- SculptureStone
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 72-7/8 in
- Overall Width:
- 37 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 18-1/2 in
- UL Listed:
- Yes
- Weight:
- 280 lb