5 ft. Acrylic Skirt and Frame Combo Bathtub
Euro 5 ft. Acrylic Skirt and Frame Combo Bathtub
Product Details
Product Details
- Skirting listed below is NOT sold separately
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Euro
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Wood, Plastic
- NSF Certified:
- No
- UL Listed:
- No