Foam Base
Foam Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-density closed cell foam which will not shrink, crack or deteriorate over time
- Foam also acts as a sound dampener and barrier
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Foam
- NSF Certified:
- No
- Product Type:
- Base
- UL Listed:
- No