Foam Pre Level Base for Basics™
Foam Pre Level Base for Basics™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Basics™
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Foam
- NSF Certified:
- No
- Product Type:
- Pre Level Base
- UL Listed:
- No