*CVR* 16.125X2.25 ESS GLWH RND SEMI
This product has been replaced by
Manufacturer Part #MTCS741GL-WH
Halo 1 SR *CVR* 16.125X2.25 ESS GLWH RND SEMI
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Halo 1 SR
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Opening:
- 1-5/8
- GSA Approved:
- No
- Height:
- 3-5/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 15-7/8 in x 14-7/8 in x 2-7/8 in
- Sink Depth:
- 2-7/8
- Sink Installation Type:
- Semi-recessed Mount, Undermount
- Sink Material:
- Engineered Solid Stone
- Sink Size Range:
- Less than 20 in
- Type:
- MTIMTCS741WHGL
- Vessel Only:
- No