Hardwood and Foam Pre Leveled Frame
Hardwood and Foam Pre Leveled Frame
Product Details
Product Details
- Pre-leveled frame and foam base
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Hardwood, Foam
- NSF Certified:
- No
- Product Type:
- Pre Leveled Frame
- Trim Only:
- No