This product requires certification to purchase.

25 x 22 in. Undermount Laundry Sink in White

MTI Whirlpools®

Jentle Jet® 25 x 22 in. Undermount Laundry Sink in White

  • Fast #
  • Part #MTIMTLS120JWHUM
  • Item #4269557
  • Manufacturer Part #MTLS120J-WH-UM
5 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Jentle Jet® 25 x 22 in. Undermount Laundry Sink in White

  • Fast #
  • Part #MTIMTLS120JWHUM
  • Item #4269557
  • Manufacturer Part #MTLS120J-WH-UM
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed using cross-linked cast acrylic.
  • Backed with a think layer of fiberglass/resin/titanium for structural reinforcement.
  • Cross-linked cast acrylic is a very durable material because it is extremely scratch-and-stain-resistant.
  • Because the color goes all the way through the acrylic, the finish is renewable
  • The non-porous surface makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Jentle Jet®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-1/2 in
Length:
22 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Sink Installation Type:
Undermount
Sink Material:
Acrylic
UL Listed:
Yes
Width:
22 in