14X4 MATTE WHITE ESS SINK-LUNA 1 FLAT RIM
Luna 14X4 MATTE WHITE ESS SINK-LUNA 1 FLAT RIM
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone is constructed using MTI's proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite "green"
- The result is molded stone, 100% solid
- This material is non-porous, stain, mold and mildew-resistant, making cleaning and maintenance easy
- All are made in USA
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Specifications
- ADA Compliant:
- No
- Collection:
- Luna
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 13-1/2 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 12-1/2 in x 12-1/2 in x 4-1/2 in
- Sink Depth:
- 3-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- Width:
- 13-3/4 in