This product requires certification to purchase.

16" ROUND MATTE WHITE ESS SINK-LUNA 2 FLAT RIM

MTI Whirlpools®

Luna 2 16" ROUND MATTE WHITE ESS SINK-LUNA 2 FLAT RIM

  • Fast #
  • Part #MTIMTCS721FWHMT
  • Item #7808944
  • Manufacturer Part #MTCS721F-WH-MT
4.7 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Luna 2 16" ROUND MATTE WHITE ESS SINK-LUNA 2 FLAT RIM

  • Fast #
  • Part #MTIMTCS721FWHMT
  • Item #7808944
  • Manufacturer Part #MTCS721F-WH-MT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All are made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Luna 2
Color Finish Category:
Whites
Color Finish Name:
White Matte
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
5-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Pedestal Only:
No
Proposition 65:
This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
Shape:
Round
Sink Bowl Size:
15-3/4 in x 14-3/4 in x 4-3/4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Engineered Solid Stone
Sink Size Range:
Less than 20 in
Vessel Only:
No