This product requires certification to purchase.

65-1/2 x 31-3/4 in. Freestanding Soaking Bathtub in White Matte

This product has been replaced by

No image available
MTI Baths LYDIA SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - MATTE WHITE 65.5X31.75
Manufacturer Part #S189A-MT-WH
MTI Whirlpools®

Lydia 2 65-1/2 x 31-3/4 in. Freestanding Soaking Bathtub in White Matte

  • Fast #
  • Part #MTIS189WHMT
  • Item #4718914
  • Manufacturer Part #S189-WH-MT
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
MTI Baths LYDIA SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - MATTE WHITE 65.5X31.75
Manufacturer Part #S189A-MT-WH
MTI Whirlpools®

Lydia 2 65-1/2 x 31-3/4 in. Freestanding Soaking Bathtub in White Matte

  • Fast #
  • Part #MTIS189WHMT
  • Item #4718914
  • Manufacturer Part #S189-WH-MT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
89 gal
Collection:
Lydia 2
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Soaker
Depth:
17 in
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone
NSF Certified:
No
Origin:
Domestic
Overall Height:
21-1/2 in
Overall Length:
65-1/2 in
Overall Width:
31-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes