72 x 35 in. Freestanding Bathtub with Center Drain in White
Melinda 1 72 x 35 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant
- Pre-leveled foam base
- Pedestal base
- This non-porous surface also makes cleaning and sanitizing faster and more effective
- Rectangular and corner baths even receive metal reinforcement around the perimeter
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- Application:
- Residential
- Basin Depth:
- 21-3/8
- Basin Length:
- 46
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 90 gal
- Collection:
- Melinda 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 18
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 23-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 71-1/4
- Overall Width:
- 34-3/4
- UL Listed:
- Yes
- Weight:
- 121