65-1/2 x 35 in. Soaker Drop-In Bathtub Center Drain in White
Melinda 65-1/2 x 35 in. Soaker Drop-In Bathtub Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Length:
- 39 in
- Basin Shape:
- Oval
- Basin Width:
- 23 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Melinda
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Installation Type:
- Drop-in
- Material:
- Composite, DoloMatte, Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21-3/4 in
- Overall Length:
- 65-1/2 in
- Overall Width:
- 35 in
- Overflow Type:
- Round
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.PWARNINGS.CA.GOV.
- Soaking Depth:
- 17-1/2 in
- Weight:
- 99 lb