This product requires certification to purchase.

72-1/2 x 36-3/8 in. Acrylic Freestanding Oval Soaking Bathtub in White

MTI Whirlpools®

Olivia 2 72-1/2 x 36-3/8 in. Acrylic Freestanding Oval Soaking Bathtub in White

  • Fast #
  • Part #MTIS180WH
  • Item #4597962
  • Manufacturer Part #S180-WH
3.9 out of 5 Customer Rating
Brand image
MTI Whirlpools®

Olivia 2 72-1/2 x 36-3/8 in. Acrylic Freestanding Oval Soaking Bathtub in White

  • Fast #
  • Part #MTIS180WH
  • Item #4597962
  • Manufacturer Part #S180-WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Pre-leveled foam base
  • Includes Chrome toe-tap drain kit
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Olivia 2
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
19 in
Drain Location:
Universal
Drain Opening:
2 in
GSA Approved:
No
Height:
24-3/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Overall Height:
24-3/4 in
Overall Length:
72-1/2 in
Overall Width:
36-3/8 in
UL Listed:
Yes
Volts:
110V