Overflow Assembly for Boutique Akana 1
Overflow Assembly for Boutique Akana 1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Front bowl installation for single drain bowl
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Boutique Akana 1
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Overflow Assembly
- UL Listed:
- No