65-1/2 x 35 in. Freestanding Oval Bathtub with Center Drain in White
Parisian 3 65-1/2 x 35 in. Freestanding Oval Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Pre-leveled foam base
- Includes Chrome toe-tap drain kit
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Parisian 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 23 in
- Overall Length:
- 65-3/5 in
- Overall Width:
- 35 in
- UL Listed:
- Yes