41.125 X 14.375 X 2.5 ESS GLOSS BISCUIT PETRA 8 DUAL DRAIN
This product has been replaced by
Manufacturer Part #MTCS750GL-BI
Petra 8 SR 41.125 X 14.375 X 2.5 ESS GLOSS BISCUIT PETRA 8 DUAL DRAIN
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Specifications
- Collection:
- Petra 8 SR
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Gloss
- Drain Component Type:
- Drain
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Engineered Solid Stone
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular