Plastic Cable Drain in Brushed Nickel
Plastic Cable Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- Cable drain and overflow kit
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic, PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Trim Only:
- No