Pre-Leveled Foam Base
Pre-Leveled Foam Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-density closed cell foam which will not shrink, crack or deteriorate over time
- This facilitates installation by eliminating the need for using a wet-bed compound to level the base
- Foam also acts as a sound dampener and barrier
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Foam
- NSF Certified:
- No
- UL Listed:
- Yes