Toe-Tap Drain in Polished Nickel
Toe-Tap Drain in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Model:
- Model #222
- IAPMO Listed:
- No