25 x 22 in. Undermount Laundry Sink in White
Versatile 25 x 22 in. Undermount Laundry Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed using cross-linked cast acrylic.
- Backed with a think layer of fiberglass/resin/titanium for structural reinforcement.
- Cross-linked cast acrylic is a very durable material because it is extremely scratch-and-stain-resistant.
- Because the color goes all the way through the acrylic, the finish is renewable
- The non-porous surface makes cleaning and sanitizing faster and more effective.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Versatile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-1/2 in
- Length:
- 22 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 20-1/2 in x 14-3/4 in x 12-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Acrylic
- UL Listed:
- Yes
- Width:
- 22 in