59-3/4 x 35-1/2 in. Whirlpool Drop-In Bathtub with Left Drain in White
Victoria 59-3/4 x 35-1/2 in. Whirlpool Drop-In Bathtub with Left Drain in White
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Includes a 2-bhp pump
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 60 gal
- Collection:
- Victoria
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 21-3/4
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 7
- Origin:
- Domestic
- Overall Length:
- 59-3/4
- Overall Width:
- 35-1/2
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 110V