35-1/2 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in White Matte
Wymara 35-1/2 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in White Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wymara
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Length:
- 35-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-1/4 in x 13-1/2 in
- Sink Depth:
- 4-5/8 in
- Sink Installation Type:
- Above Counter, Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 31 in - 36 in
- Width:
- 15-3/4 in