59-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White
Wyndham 1 59-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Pre-leveled foam base increases overall height 2-3"
- Chromatherapy LED lighting
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 57 gal
- Collection:
- Wyndham 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 14-1/2 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 30
- Origin:
- Domestic
- Overall Length:
- 59-3/4 in
- Overall Width:
- 35-3/4 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 110V