Tall Boots Men's Size 10 in Black
Chore™ Cool Steel Toe Tall Boots Men's Size 10 in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Chore Cool Steel Toe is a reliable wellington boot known for its rugged and dependable design
- These tall work boots feature a rubber overlay and quick cleaning sole, allowing you more time to get on with the important stuff
- The upper is reinforced in both the toe and heel area, plus additional arch support gives you the protection you need
- The 4mm neoprene makes these boots lightweight and flexible, with XPRESSCOOL™ technology - a moisture wicking lining to keep you cool on warmer days
- The Vibram® Traction Lug outsole delivers increased traction and a larger surface area for improved grip, propulsion, and braking power
- Steel shank for additional arch support
- Sockliner lining to reduce friction and heat build up
- 16.5 in Calf Circumference
- 100% Waterproof, 100% MUCKPROOF
- Sold per Pair
Specifications
- ASTM:
- ASTM F2413-11 MI/75 C/75 EH
- Collection:
- Chore™ Cool Steel Toe
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 16
- Material:
- Rubber, Spandura, Steel
- Shoe Size:
- 10 MENS
- UPC:
- 664911007093
- Weight:
- 2.75