This product requires certification to purchase.

10 MENS Rubber Boot in Brown

Muck

Chore 10 MENS Rubber Boot in Brown

  • Fast #
  • Part #RCH6900BRN100
  • Item #8950055
  • Manufacturer Part #RCH6900BRN100
5 out of 5 Customer Rating
Brand image
Muck

Chore 10 MENS Rubber Boot in Brown

  • Fast #
  • Part #RCH6900BRN100
  • Item #8950055
  • Manufacturer Part #RCH6900BRN100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel shank
  • 100% Waterproof
  • Breathable Mesh Lining
  • 5mm Neoprene Bootie
  • Double Toe and Triple Rubber Heel Reinforcement
  • Easy to Clean Rubber Overlays
  • Durable Quick Cleaning Sole
  • BioDEWIX, Antimicrobial Footbed Insert Top cover with NZYM® for Odor Control and Moisture Management
  • Lace Front and Neoprene Collar for great fit
  • Requires Certification

Specifications

Collection:
Chore
Color Finish Name:
Brown
Gender:
Mens
Height:
7-9/10 in
Material:
Rubber, Steel
Material Type:
Neoprene
Shoe Size:
10 MENS
Weight:
4.5 lb