Classic CSA Low Profile Steel Toe Boots Men's Size 11 in Black
Chore Classic CSA Low Profile Steel Toe Boots Men's Size 11 in Black
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel shank
- 100% Waterproof
- Breathable Mesh Lining
- 5mm Neoprene Bootie
- Double Toe and Triple Rubber Heel Reinforcement
- Easy to Clean Rubber Overlays
- Twin Neoprene Topline for Easy on and Off
- Durable Quick Cleaning Sole
- BioDEWIX, Antimicrobial Footbed Insert Top cover with NZYM® for Odor Control and Moisture Management
Specifications
- Collection:
- Chore
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 7-9/10 in
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- Shoe Size:
- 11 MENS
- UPC:
- 664911099258
- Weight:
- 2.75 lb