Classic 16 in. Waterproof Plain Toe Boots Men's Size 8 in Black
Chore™ Classic 16 in. Waterproof Plain Toe Boots Men's Size 8 in Black
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel toe
- 5 mm CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Breathable air-mesh lining wicks away humidity and perspiration
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
Documents
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413-11 EH
- Collection:
- Chore™
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 16 in
- Length:
- 13-9/10 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Shoe Size:
- 8
- UL Listed:
- No
- UPC:
- 664911300156
- Weight:
- 5.85 lb
- Width:
- 5-7/10 in