14 in. Size 11 Plastic Plain Toe Boots in Black
CT™ 14 in. Size 11 Plastic Plain Toe Boots in Black
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Plain toe
- Seamless, PVC injection-molded ft wear is 100% waterproof to ensure workers’ feet stay dry and comfortable
- Scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
Documents
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413-11 EH
- Collection:
- CT™
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 14
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 11
- UL Listed:
- No
- UPC:
- 086189180535
- Weight:
- 4.6