8 Mens Neoprene Boot in Black
Edgewater Classic High 8 Mens Neoprene Boot in Black
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% Waterproof
- Rubber and Neoprene Upper for Durabilityand Flexible Protection
- Airmesh Lining for Comfort
- Nzyme™ Treatment for Odor Control
- Meets ASTM F2498-11 M EH
- Comfort range: Subfreezing to 65° F
- Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)
Specifications
- ASTM:
- ASTM F-2498 2011
- Collection:
- Edgewater Classic High
- Color Finish Name:
- Black
- Height:
- 4-1/2
- Length:
- 18-9/10
- Material:
- Rubber
- Material Type:
- Neoprene
- Shoe Size:
- 8 MENS
- UL Listed:
- No
- Weight:
- 5
- Width:
- 13-2/5