This product requires certification to purchase.

1/2 in. Flaring Tool

Mueller Company

1/2 in. Flaring Tool

  • Fast #
  • Part #MH18000D
  • Item #4927411
  • Manufacturer Part #018000 160
4.5 out of 5 Customer Rating
Brand image
Mueller Company

1/2 in. Flaring Tool

  • Fast #
  • Part #MH18000D
  • Item #4927411
  • Manufacturer Part #018000 160
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to make a 45° flare on type "K" copper tubing
  • High quality Mueller Company water tool
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Requires Certification

Specifications

Application:
Flaring
Diameter:
1/2 in
Fits Pipe Size:
1/2 in
Power Source:
Manual
Tool Type:
Flaring