1/4 in. Pilot Drill
1/4 in. Pilot Drill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pilot drill for EZ-Tap machine
- Used with larger diameter hole saws on non-plastic pipe
Specifications
- Application:
- Metal
- Brand Model Compatibility:
- EZ-Tap™ 683243
- Material:
- Carbide
- Number of Tools Included:
- 1
- Product Type:
- Pilot Drill
- Size:
- 1/4 in